

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSD30063X50
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSD30063X50 CONVEYOR PULLEY ; POR 30X63 SD DRUM XT50 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; MXT50 Bushing; Standard Duty; 30" Pulley Diameter; 3-7/16 To 5" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats
Part #
CSD30063X50
BDI #
17799232

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSD30063X50/p/17799232
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
476.7
EAN
0697950620404
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT50
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1050
Long Description
Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; MXT50 Bushing; Standard Duty; 30" Pulley Diameter; 3-7/16 To 5" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats
Face Width
63 Inch | 1600.2 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Bushing Bore Range
3-7/16 To 5 Inch | 87.325 To 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh