https://www.bdiexpress.com/medias/INDM-GPLYXXX-WNG-CRWN-SDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNDl8aW1hZ2UvanBlZ3xhRGRrTDJnME1DOHhNREk1TnpnM05UQXpPREl6T0M5SlRrUk5MVWRRVEZsWVdGaGZWMDVIWDBOU1YwNWZVMFJVV1Y5TldGUmZNekF3ZURNd01DNXFjR2N8YWMxNWU4NjgxNjI4MmExODdjN2ZjOTE2YWE1OWRmZWVhYzdlODczN2QzZTJhZGQwNDY0OWE3OGUyZmU3YThkMQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSW12022X25
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSW12022X25 CONVEYOR PULLEY ; 12X22 SD WING XT25 LESS BSH
Conveyor Pulley; Wing; Crowned Face; 22" Face Width; Bushed Mount; MXT25 Bushing; Standard Duty; 12" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats
Part #
CSW12022X25
BDI #
17799513
Details
1394.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSW12022X25/p/17799513
Your Price
$ 1,394.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
42.222
EAN
0697950624761
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT25
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
93
Long Description
Conveyor Pulley; Wing; Crowned Face; 22" Face Width; Bushed Mount; MXT25 Bushing; Standard Duty; 12" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 2-7/16 Inch | 25.4 To 61.925 Millimeter
Face Width
22 Inch | 558.8 Millimeter
Pulley Diameter
12 Inch | 304.8 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh