https://www.bdiexpress.com/medias/INDM-GPLYXXX-WNG-CRWN-SDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNDl8aW1hZ2UvanBlZ3xhRGRrTDJnME1DOHhNREk1TnpnM05UQXpPREl6T0M5SlRrUk5MVWRRVEZsWVdGaGZWMDVIWDBOU1YwNWZVMFJVV1Y5TldGUmZNekF3ZURNd01DNXFjR2N8YWMxNWU4NjgxNjI4MmExODdjN2ZjOTE2YWE1OWRmZWVhYzdlODczN2QzZTJhZGQwNDY0OWE3OGUyZmU3YThkMQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSW14051X35
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSW14051X35 CONVEYOR PULLEY ; 14X51 SD WING XT35
Conveyor Pulley; Wing; Crowned Face; 51" Face Width; Bushed Mount; MXT35 Bushing; Standard Duty; 14" Pulley Diameter; 1-15/16 To 2-15/16" Bushing Bore Range; 2-15/32" Length Thru Bore; 1 Keyseats
Part #
CSW14051X35
BDI #
17799813
Details
2673.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSW14051X35/p/17799813
Your Price
$ 2,673.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
118.39
EAN
0697950461168
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT35
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
261
Long Description
Conveyor Pulley; Wing; Crowned Face; 51" Face Width; Bushed Mount; MXT35 Bushing; Standard Duty; 14" Pulley Diameter; 1-15/16 To 2-15/16" Bushing Bore Range; 2-15/32" Length Thru Bore; 1 Keyseats
Face Width
51 Inch | 1295.4 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Bushing Bore Range
1-15/16 To 2-15/16 Inch | 49.225 To 74.625 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh