https://www.bdiexpress.com/medias/INDM-GPLYXXX-WNG-CRWN-SDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNDl8aW1hZ2UvanBlZ3xhRGRrTDJnME1DOHhNREk1TnpnM05UQXpPREl6T0M5SlRrUk5MVWRRVEZsWVdGaGZWMDVIWDBOU1YwNWZVMFJVV1Y5TldGUmZNekF3ZURNd01DNXFjR2N8YWMxNWU4NjgxNjI4MmExODdjN2ZjOTE2YWE1OWRmZWVhYzdlODczN2QzZTJhZGQwNDY0OWE3OGUyZmU3YThkMQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSW16040X30
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSW16040X30 CONVEYOR PULLEY ; 16X40 SD WING XT30 LESS BSH
Conveyor Pulley; Wing; Crowned Face; 40" Face Width; Bushed Mount; MXT30 Bushing; Standard Duty; 16" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Part #
CSW16040X30
BDI #
17799686
Details
2137.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSW16040X30/p/17799686
Your Price
$ 2,137.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
107.5
EAN
0697950626956
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT30
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
237
Long Description
Conveyor Pulley; Wing; Crowned Face; 40" Face Width; Bushed Mount; MXT30 Bushing; Standard Duty; 16" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Bushing Bore Range
1-7/16 To 2-15/16 Inch | 36.525 To 74.625 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
40 Inch | 1016 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh