![CSW18063H50](/medias/INDM-GPLYXXX-WNG-CRWN-SDTY-MHE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNDl8aW1hZ2UvanBlZ3xhREZsTDJnMFpTOHhNREk1TnpnM05UUXpNVFExTkM5SlRrUk5MVWRRVEZsWVdGaGZWMDVIWDBOU1YwNWZVMFJVV1Y5TlNFVmZNekF3ZURNd01DNXFjR2N8N2I3ODFkZGE2MjU5ZGRiYWQ3M2RmYTViMjA5OTAwZmY5M2E0NzMzYzc4ODFhZGRmM2JkMTIxZmM5YTFhZDQ0Ng)
![CSW18063H50](/medias/INDM-GPLYXXX-WNG-CRWN-SDTY-MHE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNDl8aW1hZ2UvanBlZ3xhREZsTDJnMFpTOHhNREk1TnpnM05UUXpNVFExTkM5SlRrUk5MVWRRVEZsWVdGaGZWMDVIWDBOU1YwNWZVMFJVV1Y5TlNFVmZNekF3ZURNd01DNXFjR2N8N2I3ODFkZGE2MjU5ZGRiYWQ3M2RmYTViMjA5OTAwZmY5M2E0NzMzYzc4ODFhZGRmM2JkMTIxZmM5YTFhZDQ0Ng)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSW18063H50
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSW18063H50 ; 18X63 SD WING H50 LESS BSH
Conveyor Pulley; Wing; Crowned Face; 63" Face Width; Bushed Mount; M-HE50 Bushing; Standard Duty; 18" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 4-1/2" Length Thru Bore; 1 Keyseats
Part #
697950628318
BDI #
17799831
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSW18063H50/p/17799831
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
271.038
EAN
0697950628318
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE50
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
613
Long Description
Conveyor Pulley; Wing; Crowned Face; 63" Face Width; Bushed Mount; M-HE50 Bushing; Standard Duty; 18" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 4-1/2" Length Thru Bore; 1 Keyseats
Bushing Bore Range
2-15/16 To 5 Inch | 74.625 To 127 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Face Width
63 Inch | 1600.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh