https://www.bdiexpress.com/medias/INDM-GPLYXXX-WNG-CRWN-SDTY-MHE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNDl8aW1hZ2UvanBlZ3xhREZsTDJnMFpTOHhNREk1TnpnM05UUXpNVFExTkM5SlRrUk5MVWRRVEZsWVdGaGZWMDVIWDBOU1YwNWZVMFJVV1Y5TlNFVmZNekF3ZURNd01DNXFjR2N8N2I3ODFkZGE2MjU5ZGRiYWQ3M2RmYTViMjA5OTAwZmY5M2E0NzMzYzc4ODFhZGRmM2JkMTIxZmM5YTFhZDQ0Ng
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSW20026H40
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSW20026H40 ; 20X26 SD WING H40 LESS BSH
Conveyor Pulley; Wing; Crowned Face; 26" Face Width; Bushed Mount; M-HE40 Bushing; Standard Duty; 20" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 3-1/2" Length Thru Bore; 1 Keyseats
Part #
697950628622
BDI #
17799872
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSW20026H40/p/17799872
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
116.678
EAN
0697950628622
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE40
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
264
Long Description
Conveyor Pulley; Wing; Crowned Face; 26" Face Width; Bushed Mount; M-HE40 Bushing; Standard Duty; 20" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 3-1/2" Length Thru Bore; 1 Keyseats
Face Width
26 Inch | 660.4 Millimeter
Bushing Bore Range
1-15/16 To 4 Inch | 49.225 To 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh