PRECISION PULLEY
PRECISION PULLEY
XPD3012E;30X12 CF DRUM PULLEY W/E
PRECISION PULLEY PRECISION PULLEY
Description
30X12 CF DRUM PULLEY W/E ; CONVEYOR PULLEY 30X12 FOR BUSH REQD
Pulley; Drum; Crowned Face; 12" Face Width; Bushed Mount; E Bushing; Heavy Duty Class; 30" Pulley Diameter; 1-5/16 To 3-1/2" Bushing Bore Range; 2-3/4" Length Thru Bore; 1 Keyseats
Part #
XPD3012E;30X12 CF DRUM PULLEY W/E
BDI #
23162561
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/XPD3012E;30X12-CF-DRUM-PULLEY-W-E/p/23162561
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
96.615
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
E
Class
Heavy Duty
Number of Keyseats
1
Other Features
QD Bushing | Bore Size 3-5/16 to 3-1/2 Has No Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
XPD3012E
Long Description
Pulley; Drum; Crowned Face; 12" Face Width; Bushed Mount; E Bushing; Heavy Duty Class; 30" Pulley Diameter; 1-5/16 To 3-1/2" Bushing Bore Range; 2-3/4" Length Thru Bore; 1 Keyseats
Face Width
12 Inch | 304.8 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Bushing Bore Range
1-5/16 To 3-1/2 Inch | 33.338 To 88.9 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh