PRECISION PULLEY
PRECISION PULLEY
XPU1028PXT20;10X28CF DRUM PULLEY W/PXT20
PRECISION PULLEY PRECISION PULLEY
Description
10X28 CF DRUM PULLEY W/PXT20 ; CONVEYOR PULLEY 10X28 FOR BUSH REQD
Pulley; Drum; Crowned Face; 28" Face Width; Bushed Mount; XT20 Bushing; Light Duty | Moderate Duty Class; 10" Pulley Diameter; 3/4 To 2" Bushing Bore Range; 1-1/2" Length Thru Bore; 1 Keyseats
Part #
XPU1028PXT20
BDI #
23169888
Details
806.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/XPU1028PXT20;10X28CF-DRUM-PULLEY-W-PXT20/p/23169888
Your Price
$ 806.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
20.84
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT20
Class
Light Duty | Moderate Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing | Package Handling
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
XPU1028PXT20
Long Description
Pulley; Drum; Crowned Face; 28" Face Width; Bushed Mount; XT20 Bushing; Light Duty | Moderate Duty Class; 10" Pulley Diameter; 3/4 To 2" Bushing Bore Range; 1-1/2" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Face Width
28 Inch | 711.2 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Pulley Diameter
10 Inch | 254 Millimeter
Bushing Bore Range
3/4 To 2 Inch | 19.05 To 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh