REXNORD
REXNORD
1-19
REXNORD REXNORD
Description
1 19 ; POR 1.9 POLYMERIC ROL BF19
Roller; Carrying; Hex Shaft Mount; 7/16" Shaft Dia/Bore; 1.9" Roller Diameter; 18-3/4" Roller Width; Single Roller; 190 Series; 20-1/2" Shaft Length; 19" Distance Between Frame; Spherical Plain Bearing; Polymer Roller Material
Part #
0629110
BDI #
18138069
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Rollers/1-19/p/18138069
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
0.861
EAN
0698210840907
Product Name
Roller
Product Type
Carrying
Mounting Method
Hex Shaft
Roller Type
Single
Series
190
Bearing Type
Spherical Plain Bearing
Spring Loaded
Yes
Roller Material
Polymer
Other Features
Non Corrosive | Self Aligning Bearing | Normal Duty Roller Conveyor
Inch - Metric
Inch
Category - BDI
Conveyor Components Rollers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor Carrying
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1-19
Manufacturer Internal Number
6484090
Weight / LBS
1.9
Long Description
Roller; Carrying; Hex Shaft Mount; 7/16" Shaft Dia/Bore; 1.9" Roller Diameter; 18-3/4" Roller Width; Single Roller; 190 Series; 20-1/2" Shaft Length; 19" Distance Between Frame; Spherical Plain Bearing; Polymer Roller Material
Roller Width
18.75 Inch | 476.25 Millimeter
Distance Between Frame
19 Inch | 482.6 Millimeter
Shaft Length
20.5 Inch | 520.7 Millimeter
Roller Diameter
1.9 Inch | 48.26 Millimeter
Shaft Dia/Bore
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh