Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 2.5IN DIA X 15IN BF X 20.5IN OAL
25188132 Conveyor Rollers 

PCI PCI

2.5IN DIA X 15IN BF X 20.5IN OAL

Description

2.5IN DIA X 15IN BF X 20.5IN OAL ROLLER

Conveyor Roller; 2-1/2" Diameter; 15" Distance Between Frame; 20-1/2" Overall Length

Part #

2.5IN DIA X 15IN BF X 20.5IN OAL

BDI #
25188132

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
PCI
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
0
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor
Manufacturer URL
https://www.pcimfg.com
Product Detail
Conveyor Roller
Product Specification
2-1/2" Diameter; 15" Distance Between Frame; 20-1/2" Overall Length
Long Description
Conveyor Roller; 2-1/2" Diameter; 15" Distance Between Frame; 20-1/2" Overall Length