SYSTEM PLAST
SYSTEM PLAST
32535RN
SYSTEM PLAST SYSTEM PLAST
Description
32535RN CHAIN RETURN ROLLER ; NON-RETURNABLE
Roller; Return; Hollow Bore Mount; 3/4" Shaft Dia/Bore; 2.64" Roller Diameter; 1.61" Roller Width; Single Roller; R15B Series; Sleeve Bearing; HDPE Roller Material
Part #
32535RN
BDI #
342494
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Rollers/32535RN/p/342494
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
0.005
EAN
0787405202603
Product Group - BDI
M00134
Product Name
Conveyor Roller
Product Type
Return
Mounting Method
Hollow Bore
Roller Type
Single
Series
R15B
Bearing Type
Sleeve Bearing
Spring Loaded
No
Roller Material
HDPE
Other Features
Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface
Inch - Metric
Inch
Category - BDI
Conveyor Components Rollers
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor Return
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
32535RN
Manufacturer Internal Number
32535RN
Weight / LBS
0.01
Long Description
Roller; Return; Hollow Bore Mount; 3/4" Shaft Dia/Bore; 2.64" Roller Diameter; 1.61" Roller Width; Single Roller; R15B Series; Sleeve Bearing; HDPE Roller Material
Roller Diameter
2.64 Inch | 67.056 Millimeter
Shaft Length
0 Inch | 0 Millimeter
Distance Between Frame
0 Inch | 0 Millimeter
Roller Width
1.61 Inch | 40.894 Millimeter
Shaft Dia/Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh