Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

613-632472 https://www.bdiexpress.com/medias/INDREXRLRXXX-RTRN-613-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzODl8aW1hZ2UvanBlZ3xhREEyTDJnMk1TODVNekUxTVRBMU5ETTVOemMwTG1wd1p3fGE1NzI5MzdmZWU5ZDFlMTY3MzAwYzUyNTI3ZGVkNDJjYWE2NWRmMzdlNjkxMDYzZDZmNmU0ZTBhN2M1YWJkYWM
21839327 Conveyor Rollers 

REXNORD REXNORD

613-632472

Description

613-632472 ROLLER ; OD60MMXID1/2"X41MM NON RETURNABLE

Roller; Return; Hollow Bore Mount; 1/2" Shaft Dia/Bore; 2.36" Roller Diameter; 1.61" Roller Width; Single Roller; 613 Series; Sleeve Bearing; Acetal Roller Material

Part #

613-632472

BDI #
21839327

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
0.069
EAN
0793699351040
Product Group - BDI
M00134
Product Name
Roller
Product Type
Return
Mounting Method
Hollow Bore
Roller Type
Single
Series
613
Bearing Type
Sleeve Bearing
Spring Loaded
No
Roller Material
Acetal
Other Features
White | Grey Rubber Outer Surface
Inch - Metric
Inch
Category - BDI
Conveyor Components Rollers
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor Return
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
613-632472
Manufacturer Internal Number
DIAMETER -
Weight / LBS
0.15
Long Description
Roller; Return; Hollow Bore Mount; 1/2" Shaft Dia/Bore; 2.36" Roller Diameter; 1.61" Roller Width; Single Roller; 613 Series; Sleeve Bearing; Acetal Roller Material
Distance Between Frame
0 Inch | 0 Millimeter
Shaft Dia/Bore
0.5 Inch | 12.7 Millimeter
Roller Diameter
2.36 Inch | 59.944 Millimeter
Shaft Length
0 Inch | 0 Millimeter
Roller Width
1.61 Inch | 40.894 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh