https://www.bdiexpress.com/medias/INDREXXXTXXX-10148246-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NDN8aW1hZ2UvanBlZ3xhREl5TDJoaFpDOHhNRE0wTWprNU5EQTRNemczTUM5SlRrUlNSVmhZV0ZSWVdGaGZNVEF4TkRneU5EWmZNekF3ZURNd01DNXFjR2N8MjdlZTY0YTMwYzVhN2M3N2E0MzQyYjMyZTkzYTFmZGUzNDE1YThiYzMxYjAxNDU3ZjYxYjEzZWM5NTQ3NWUyMA
REXNORD
REXNORD
906-656721
REXNORD REXNORD
Description
906-656721 CONVEYOR ROLLER ; 906 OD2.9XID5/8IN 2MATL NON RET
Conveyor Roller; Return Type; Hollow Bore; 5/8" Bore; 2.9" Roller Diameter; 3.03" Roller Width; Single Type
Part #
906-656721
BDI #
26252637
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Rollers/906-656721/p/26252637
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.184
EAN
0662864022071
Product Group - BDI
M00134
Product Name
Roller
Product Type
Return
Mounting Method
Hollow Bore
Roller Type
Single
Series
906
Bearing Type
Sleeve Bearing
Spring Loaded
No
Roller Material
Acetal
Other Features
Thermoplastic Rubber Surface | Tan Color Hub
Inch - Metric
Inch
Category - BDI
Conveyor Components Rollers
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10148246
Weight / LBS
0.41
Long Description
Conveyor Roller; Return Type; Hollow Bore; 5/8" Bore; 2.9" Roller Diameter; 3.03" Roller Width; Single Type
Shaft Dia/Bore
0.625 Inch | 15.875 Millimeter
Roller Diameter
2.9 Inch | 73.66 Millimeter
Roller Width
3.03 Inch | 76.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh