HYTROL CONVEYOR
HYTROL CONVEYOR
S-06901-C260
HYTROL CONVEYOR HYTROL CONVEYOR
Description
S-06901-C260 ; CONVEYOR ROLLER
Conveyor Roller; 1.7" Diameter; 32-1/2" Between Rail Width; #70 Green Plastisol Coating
Part #
S-06901-C260
BDI #
25095546
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Rollers/S-06901-C260/p/25095546
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
0
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor
Manufacturer URL
https://hytrol.com
Product Detail
Conveyor Roller
Product Specification
1.7" Diameter; 32-1/2" Between Rail Width; #70 Green Plastisol Coating
Long Description
Conveyor Roller; 1.7" Diameter; 32-1/2" Between Rail Width; #70 Green Plastisol Coating