REXNORD
REXNORD
754-657011
REXNORD REXNORD
Description
R-GUI 754 PEARL PE BN 2S2H AL 120IN ; 754-657011 NON RETURNABLE
Roller Center Guide; 3.06" Track Width; 10 Feet Long; 1.19" Height; 4.07" Width; Anodized Aluminum; Polyethylene Insert/Roller Material
Part #
754-657011
BDI #
24114250
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Guides/754-657011/p/24114250
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
8.31
EAN
0662864327572
Product Group - BDI
M00134
Product Name
Roller Center Guide
Length - Feet
10
Material
Anodized Aluminum
Insert/Roller Material
Polyethylene
Other Features
Inch
Inch - Metric
Brown Polyethylene Roller | Acetal Frame and Pins
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Guide
Keyword String
Roller Center
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10139202
Weight / LBS
18.34
Long Description
Roller Center Guide; 3.06" Track Width; 10 Feet Long; 1.19" Height; 4.07" Width; Anodized Aluminum; Polyethylene Insert/Roller Material
Width
4.07 Inch | 103.378 Millimeter
Height
1.19 Inch | 30.226 Millimeter
Track Width
3.06 Inch | 77.724 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh