REXNORD
REXNORD
754-657021
REXNORD REXNORD
Description
754-657021 ROLLER GUIDE RAIL ; POR MTO 754 PEARL PE BN 2S1H AL 120IN
Roller Center Guide; 1-1/4" Track Width; 10 Feet Long; 1.19" Height; 2.26" Width; Anodized Aluminum Material
Part #
754-657021
BDI #
24111728
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Guides/754-657021/p/24111728
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
4.782
EAN
0662864327367
Product Group - BDI
M00134
Product Name
Roller Center Guide
Length - Feet
10
Material
Anodized Aluminum
Other Features
Brown Polyethylene Roller | Acetal Frame and Pins
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Guide
Keyword String
Roller Center
Manufacturer URL
https://www.rexnord.com
Manufacturer Internal Number
10139223
Weight / LBS
10.56
Long Description
Roller Center Guide; 1-1/4" Track Width; 10 Feet Long; 1.19" Height; 2.26" Width; Anodized Aluminum Material
Height
1.19 Inch | 30.226 Millimeter
Width
2.26 Inch | 57.404 Millimeter
Track Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh