SYSTEM PLAST
SYSTEM PLAST
HG-2080-10
SYSTEM PLAST SYSTEM PLAST
Description
HG-2080-10 CHAIN GUIDE ; 9/16" TRACK WIDE 10FT/BOX
Chain Guide; 9/16" Track Width; Series HG; 10 Feet Long; 1/2" Height; 2" Width; 2080; UHMW-PE
Part #
HG-2080-10
BDI #
337143
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Guides/HG-2080-10/p/337143
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.136
Product Group - BDI
M00134
Product Name
Chain Guide
Length - Feet
10
Series
HG
Chain/Cable/Belt Number
2080
Material
UHMW-PE
Other Features
Price is per Foot | ANSI Double Pitch Chain | Wear Resistance | Low Friction Surface | For Packaging and Drag Chain Conveying System
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Guide
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HG-2080-10
Manufacturer Internal Number
HG-2080-10
Weight / LBS
0.3
Long Description
Chain Guide; 9/16" Track Width; Series HG; 10 Feet Long; 1/2" Height; 2" Width; 2080; UHMW-PE
Width
2 Inch | 50.8 Millimeter
Track Width
0.563 Inch | 14.3 Millimeter
Height
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh