https://www.bdiexpress.com/medias/INDXXXXXXXXX-22604981-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0Nzl8aW1hZ2UvanBlZ3xhR014TDJnMFl5OHhNREl3TmpjeE5qTXpNREF4TkM5SlRrUllXRmhZV0ZoWVdGaGZNakkyTURRNU9ERmZNekF3V0RNd01DNXFjR2N8ZmJhMDIwMTFkZGNmNGJhYmQyMmVlYWVmNzliOGE4OTY3ZTY1OWQ4MzhmZDhhZWY0YzRiMzFhZGRmZDMwMWY0Yg
REXNORD
REXNORD
R-GUI 756 PEARL RE-BN 1S1H AL 120IN
REXNORD REXNORD
Description
R-GUI 756 PEARL PE BN 1S1H AL 120IN ; 756-657041 NON RETURNABLE
Guide Rail; 10 Ft Length; 1.84" Height; Brown Color
Part #
10139325
BDI #
22604981
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Guides/R-GUI-756-PEARL-RE-BN-1S1H-AL-120IN/p/22604981
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
3.17
EAN
0662864326940
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Rail
Keyword String
Guide
Manufacturer URL
https://www.rexnord.com
Product Detail
Guide Rail
Product Specification
10 Ft Length; 1.84" Height; Brown Color
Long Description
Guide Rail; 10 Ft Length; 1.84" Height; Brown Color