

SYSTEM PLAST
SYSTEM PLAST
VG-J300-188-20
SYSTEM PLAST SYSTEM PLAST
Description
VG-J300-188-20 J LEG GUIDE PROFILE ; UHMW 3/16" X 3" 20FT/BOX
Chain Guide | Wear Strip; 3" Track Width; Series 3" J-Legs; 20 Feet Long; 0.54" Height; 3" Width; UHMW-PE
Part #
VG-J300-188-20
BDI #
338389
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-J300-188-20/p/338389
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.122
EAN
0787405420526
Product Group - BDI
M00134
Product Name
Chain Guide | Wear Strip
Length - Feet
20
Series
3" J-Legs
Material
UHMW-PE
Other Features
Price is per Foot | Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-J300-188-20
Manufacturer Internal Number
VG-J300-18
Weight / LBS
0.01
Long Description
Chain Guide | Wear Strip; 3" Track Width; Series 3" J-Legs; 20 Feet Long; 0.54" Height; 3" Width; UHMW-PE
Track Width
3 Inch | 76.2 Millimeter
Width
3 Inch | 76.2 Millimeter
Height
0.54 Inch | 13.716 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh