Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VG-NG50-SX-250 https://www.bdiexpress.com/medias/INDVGECHNXXX-338432-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwNXxpbWFnZS9qcGVnfGFEUXhMMmhoT0M4eE1EQTFOakV5T0RFek5URTVPQzlKVGtSV1IwVkRTRTVZV0ZoZk16TTRORE15WHpNd01IZ3pNREF1YW5CbnwzZWQxYzA4OGE4NGMzYTQ2MDM5YWJhYzNmODAyOGE2Yjk1YWZjMTcxNWNlNTdiZjk2Zjg2Mjc4NmM5M2M1MGU4
338438 Guides 

SYSTEM PLAST SYSTEM PLAST

VG-NG50-SX-250

Description

VG-NG50-SX-250 CONVEYOR NECK GUIDE ; EXT NOLU-SX 250FT/BOX

Neck Guide; 1/2" Track Width; Series NG50; 250 Feet Long; 0.24" Height; 1/2" Width; Nolu-SX Material

Part #

VG-NG50-SX-250

BDI #
338438

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
30102415
Weight / Kilogram
0.005
EAN
0787405507166
Product Group - BDI
M00134
Product Name
Neck Guide
Length - Feet
250
Series
NG50
Material
Nolu-SX
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Guide
Keyword String
Neck
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.03
Long Description
Neck Guide; 1/2" Track Width; Series NG50; 250 Feet Long; 0.24" Height; 1/2" Width; Nolu-SX Material
Height
0.24 Inch | 6.096 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Track Width
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh