SYSTEM PLAST
SYSTEM PLAST
VG-P18CC-NS-100
SYSTEM PLAST SYSTEM PLAST
Description
VG-P18CC-NS-100 GUIDE J-LEG PROFILE ; C-SECTION NS 100FT/BOX
Chain Guide | Wear Strip; 3/4" Track Width; Series 3/4" J-Legs; 100 Feet Long; 0.38" Height; 3/4" Width; Nolu-S
Part #
VG-P18CC-NS-100
BDI #
338599
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-P18CC-NS-100/p/338599
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.05
EAN
0787405509856
Product Group - BDI
M00134
Product Name
Chain Guide | Wear Strip
Length - Feet
100
Series
3/4" J-Legs
Material
Nolu-S
Other Features
Price is per Foot | Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P18CC-NS-100
Manufacturer Internal Number
VG-P18CC-N
Weight / LBS
0.11
Long Description
Chain Guide | Wear Strip; 3/4" Track Width; Series 3/4" J-Legs; 100 Feet Long; 0.38" Height; 3/4" Width; Nolu-S
Track Width
0.75 Inch | 19.05 Millimeter
Height
0.38 Inch | 9.652 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh