SYSTEM PLAST
SYSTEM PLAST
VG-P204-NS-100
SYSTEM PLAST SYSTEM PLAST
Description
VG-P204-NS-100 EXTRUDED GUIDE BAR CAP ; LIGHT DUTY NS 1/8" 100FT/BOX
Belt Guide | Wear Strip; 1/4" Track Width; Series P204; 100 Feet Long; 0.34" Height; 1/4" Width; Nolu-S
Part #
VG-P204-NS-100
BDI #
338658
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-P204-NS-100/p/338658
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.009
EAN
0787405510586
Product Group - BDI
M00134
Product Name
Belt Guide | Wear Strip
Length - Feet
100
Series
P204
Material
Nolu-S
Other Features
Price is per Foot | Clips onto 1/8 Inch; 12 Ga or 11 Ga Flat Bar | Wear Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Belt Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P204-NS-100
Manufacturer Internal Number
VG-P204-NS
Weight / LBS
0.02
Long Description
Belt Guide | Wear Strip; 1/4" Track Width; Series P204; 100 Feet Long; 0.34" Height; 1/4" Width; Nolu-S
Track Width
0.25 Inch | 6.35 Millimeter
Width
0.25 Inch | 6.35 Millimeter
Height
0.34 Inch | 8.636 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh