SYSTEM PLAST
SYSTEM PLAST
VG-P2520NBC-10
SYSTEM PLAST SYSTEM PLAST
Description
COVER BAR UHMW 10FT. ; EXTRUDED GUIDE
Belt Guide / Wear Strip; 2.27" Track Width; Series P2520NBC; 10 Feet Long; 0.52" Height; 2.27" Width; UHMW
Part #
VG-P2520NBC-10
BDI #
338702
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-P2520NBC-10/p/338702
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.045
EAN
0787405510920
Product Group - BDI
M00134
Product Name
Belt Guide / Wear Strip
Length - Feet
10
Series
P2520NBC
Material
UHMW
Other Features
Price is per Foot / For Use With 1/4 X 2 Inch Bar / Support Member for Belt and Chain Conveyor
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Belt Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P2520NBC-10
Manufacturer Internal Number
VG-P2520NBC-10
Weight / LBS
0.1
Long Description
Belt Guide / Wear Strip; 2.27" Track Width; Series P2520NBC; 10 Feet Long; 0.52" Height; 2.27" Width; UHMW
Track Width
2.27 Inch | 57.658 Millimeter
Width
2.27 Inch | 57.658 Millimeter
Height
0.52 Inch | 13.208 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh