SYSTEM PLAST
SYSTEM PLAST
VG-P7701-10
SYSTEM PLAST SYSTEM PLAST
Description
VG-P7701-10 CHAIN WEAR STRIP ; TRACK CHAIN TABLE TOP 10FT/BOX
Chain and Cable Guide; 0.81" Track Width; Series P7701; 10 Feet Long; 1/4" Height; 0.81" Width; UHMW-PE Material
Part #
VG-P7701-10
BDI #
24201240
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-P7701-10/p/24201240
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.023
EAN
0787405513693
Product Group - BDI
M00134
Product Name
Chain and Cable Guide
Length - Feet
10
Series
P7701
Material
UHMW-PE
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Guide
Keyword String
Chain and Cable
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.05
Long Description
Chain and Cable Guide; 0.81" Track Width; Series P7701; 10 Feet Long; 1/4" Height; 0.81" Width; UHMW-PE Material
Track Width
0.81 Inch | 20.574 Millimeter
Width
0.81 Inch | 20.574 Millimeter
Height
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh