https://www.bdiexpress.com/medias/INDVGEWRSTRP-BLT-GD-P7GAHD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODF8aW1hZ2UvanBlZ3xhRFZsTDJoaE5pOHhNRFU0TmprNU5qYzJPRGM1T0M5SlRrUldSMFZYVWxOVVVsQmZRa3hVWDBkRVgxQTNSMEZJUkY4ek1EQjRNekF3TG1wd1p3fGVjZTBjODk2Yzk5OGU4OTMxYjM1MTBiYTVkNDFkODE1ZWM5ZGRhYTg3OTRmMTJkMTg5NjA2ODEwM2FmN2NkMDM
SYSTEM PLAST
SYSTEM PLAST
VG-P7GAHD-NS-10
SYSTEM PLAST SYSTEM PLAST
Description
VG-P7GAHD-NS-10
Belt Guide | Wear Strip; 1.13" Track Width; Series P7GAHD; 10 Feet Long; 0.92" Height; 1.13" Width; Nolu-S
Part #
VG-P7GAHD-NS-10
BDI #
338826
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-P7GAHD-NS-10/p/338826
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.095
EAN
0787405514034
Product Group - BDI
M00134
Product Name
Belt Guide | Wear Strip
Length - Feet
10
Series
P7GAHD
Material
Nolu-S
Other Features
Price is per Foot | Wear Resistant | Clips onto 7 Gauge Flat Bar
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Belt Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P7GAHD-NS-10
Manufacturer Internal Number
VG-P7GAHD-
Weight / LBS
0.208
Long Description
Belt Guide | Wear Strip; 1.13" Track Width; Series P7GAHD; 10 Feet Long; 0.92" Height; 1.13" Width; Nolu-S
Width
1.13 Inch | 28.702 Millimeter
Track Width
1.13 Inch | 28.702 Millimeter
Height
0.92 Inch | 23.368 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh