SYSTEM PLAST
SYSTEM PLAST
VG-SST-.75-NS-10
SYSTEM PLAST SYSTEM PLAST
Description
VG-SST-.75-NS-10 CONVEYOR GUIDE RAIL ; NON-RETURNABLE SS TEE NS 10FT/RLL
Belt or Chain Guide / Wear Strip; 3/4" Track Width; Series T-.75; 10 Feet Long; 0.83" Height; 3/4" Width; Stainless Steel; Nolu-S Insert/Roller Material
Part #
VG-SST-.75-NS-10
BDI #
337701
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-SST--75-NS-10/p/337701
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.236
EAN
0787405520806
Product Group - BDI
M00134
Product Name
Belt or Chain Guide / Wear Strip
Length - Feet
10
Series
T-.75
Material
Stainless Steel
Insert/Roller Material
Nolu-S
Other Features
Price is per Foot / Tee Type / 14 Gauge / Self Lubricating
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Belt/Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-SST-.75-NS-10
Manufacturer Internal Number
VG-SST-.75-NS-10
Weight / LBS
0.52
Long Description
Belt or Chain Guide / Wear Strip; 3/4" Track Width; Series T-.75; 10 Feet Long; 0.83" Height; 3/4" Width; Stainless Steel; Nolu-S Insert/Roller Material
Width
0.75 Inch | 19.05 Millimeter
Height
0.83 Inch | 21.082 Millimeter
Track Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh