https://www.bdiexpress.com/medias/INDXXXXXXXXX-20331531-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NzB8aW1hZ2UvanBlZ3xhRFV6TDJnd01TODVPRFl4TVRVNU9ERXpNVFV3TDBsT1JGaFlXRmhZV0ZoWVdGOHlNRE16TVRVek1WOHpNREI0TXpBd0xtcHdad3wyMTIwYzE5ZjEyYjQwOWIxNTk0MjRkNmVjMWVmNmUwZTgyZGM3ODMyMmQ4MjAyODk3N2VmN2JiYjAyZDBiMmM3
SYSTEM PLAST
SYSTEM PLAST
LFG 2250-0085 FTP2
SYSTEM PLAST SYSTEM PLAST
Description
LFG 2250-0085 FTP2 ; FLAT TOP BELT
Flat Top Belt; Low Friction Acetal Resin; 85MM Width; 1" Pitch; PBT Pin Material; 10Ft Standard Length
Part #
LFG 2250-0085 FTP2
BDI #
20331531
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/LFG-2250-0085-FTP2/p/20331531
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.209
Product Group - BDI
M00330
Noun
Belt
Keyword String
Flat Top
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Flat Top Belt
Product Specification
Flat Top Belt; Low Friction Acetal Resin; 85MM Width; 1" Pitch; PBT Pin Material; 10Ft Standard Length
Long Description
Flat Top Belt; Low Friction Acetal Resin; 85MM Width; 1" Pitch; PBT Pin Material; 10Ft Standard Length