SYSTEM PLAST
SYSTEM PLAST
VG-518-01-SM16-L5
SYSTEM PLAST SYSTEM PLAST
Description
VG-518-01-SM16-L5 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS 10EA/BOX
Leveler; Articulating; M16 Thread Size; 115.316MM Thread Length; 518 Series; 161.544MM Overall Height; 109.982MM Base Plate Diameter; Stainless Steel Stem Material
Part #
VG-518-01-SM16-L5
BDI #
343313
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Levelers/VG-518-01-SM16-L5/p/343313
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.308
EAN
0787405495609
Product Group - BDI
M00134
Product Name
Leveler
Product Type
Articulating
Thread Size
M16
Articulation
15 Degree
Series
518
Number of Mounting Holes
0
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-516
Other Features
Heavy Duty | Maximum Load 4000 Lbs
Inch - Metric
Metric
Category - BDI
Conveyor Components Levelers
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-518-01-SM16-L5
Weight / LBS
0.68
Long Description
Leveler; Articulating; M16 Thread Size; 115.316MM Thread Length; 518 Series; 161.544MM Overall Height; 109.982MM Base Plate Diameter; Stainless Steel Stem Material
Overall Height
6.36 Inch | 161.544 Millimeter
Base Plate Diameter
4.33 Inch | 109.982 Millimeter
Thread Length
4.54 Inch | 115.316 Millimeter
Base Plate Height
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh