Features
Thread Size:
3/4-10
Series:
133
Thread Length - Inch:
5.91
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
150.114
Inch - Metric:
Inch
Other Features:
Spindle Type 6B
Product Name:
Leveler
Overall Height - Inch:
7.72
Features
Thread Size:
5/8-11
Series:
133
Thread Length - Inch:
5.91
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
150.114
Inch - Metric:
Inch
Other Features:
Spindle Type 6B
Product Name:
Leveler
Overall Height - Inch:
7.72
VG-511-04-S58-L7
Description
LEVEL ADJ SS 5/8 L7 ; CONVEYOR LEVELERS
Part # VG-511-04-S58-L7
BDI # 343167
Features
Thread Size:
5/8-11
Series:
511
Thread Length - Inch:
6.09
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
154.686
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs | With Skinned Holes
Product Name:
Leveler
Overall Height - Inch:
7.69
169-651741
Description
LEV169 1-8INX7.6IN SS 21 PA ; 169-651741 LEVELER NON RETURNABLE
Part # 169-651741
BDI # 24109859
Features
Thread Size:
1-8
Series:
169
Thread Length - Inch:
5.44
Articulation:
2 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
138.176
Inch - Metric:
Inch
Other Features:
Spindle Type 21 | Maximum Load 10120 Lbs | Rubber Pad
Product Name:
Leveler
Overall Height - Inch:
7.6
323-650161
Description
323-650161 LEVELER ; POR MTO 323 3/4-10INX6.89IN ZN 1A PA
Part # 323-650161
BDI # 24109653
Features
Thread Size:
3/4-10
Series:
323
Thread Length - Inch:
5.67
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
144.018
Inch - Metric:
Inch
Other Features:
Spindle Type 1A | Zinc Plated Stem
Product Name:
Leveler
Overall Height - Inch:
6.89