

REXNORD
REXNORD
10309056
REXNORD REXNORD
Description
10309056 ROLLER END BEARING ; POR MTO D1.9X5/8IN B 1-1/2IN NON-RET
Roller End Bearing; 5/8" Blind Bore; Nylon; Lubricated; For 1-1/2" Schedule 80 Pipe
Part #
10309056
BDI #
24331768
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Roller-End-Bearings/10309056/p/24331768
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.033
EAN
0782934776267
Product Group - BDI
M00134
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.073
Product Detail
Roller End Bearing
Product Specification
5/8" Blind Bore; Nylon; Lubricated
Long Description
Roller End Bearing; 5/8" Blind Bore; Nylon; Lubricated; For 1-1/2" Schedule 80 Pipe