Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NBB-145 https://www.bdiexpress.com/medias/INDVGEBRGXXX-RLREND-BL-NBB-ACTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NDd8aW1hZ2UvanBlZ3xhR0UyTDJoaFlpODRPVFkwT0RRNE5ERTRPRFEyTG1wd1p3fDJkODhlMzRlODNjODEwNjk2MjYwYThmZDhlMzRkMWVmNmYwNGYzMTFjMTFkZDZmZjEzODM5YjY2Mzg1ZmY5NTA
342363 Roller End Bearings 

SYSTEM PLAST SYSTEM PLAST

NBB-145

Description

NBB-145 ROLLER END BALL BEARING ; NON-RETURNABLE GREY ACETAL 2EA/PAK

Bearing; Roller End; 5/16" Bore; 1.03" Outside Diameter; 0.972" Width; Ball Bearing; 1.18" Flange Outside Diameter; Acetal

Part #

NBB-145

BDI #
342363

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.045
EAN
0787405445635
Product Group - BDI
B04264
Product Name
Bearing
Product Type
Roller End
Rolling Element
Ball
Material
Acetal
Other Features
Round Bore | 420 Stainless Alloy Ball
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller End Bearings
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NBB-145
Manufacturer Internal Number
NBB-145
Weight / LBS
0.1
Long Description
Bearing; Roller End; 5/16" Bore; 1.03" Outside Diameter; 0.972" Width; Ball Bearing; 1.18" Flange Outside Diameter; Acetal
Flange Outside Diameter
1.18 Inch | 29.972 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Outside Diameter
1.03 Inch | 26.162 Millimeter
Width
0.972 Inch | 24.689 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh