REXNORD
REXNORD
568-699022
REXNORD REXNORD
Description
TRAN PLT LBP L4.53 CENTER ROLLER ; 2 ROW
Transfer Plate; Roller; 2 Row Single Roller; 3.82" Roller Width; 0.43" Roller Diameter; Polyethylene Material; Series 568; 0.083 Feet Long; 0.88" Height; 4.53" Width; Acetal Guide Material
Part #
1501316
BDI #
19435798
Details
79.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Roller-and-Guide-Assemblies/568-699022/p/19435798
Your Price
$ 79.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.1
EAN
0793699741513
Product Group - BDI
M00134
Product Name
Transfer Plate
Product Type
Roller
Type of Roller
2 Row Single Roller
Roller Material
Polyethylene
Series
568
Length - Feet
0.083
Guide Material
Acetal
Other Features
Center Module | Stainless Steel Roller Shaft | White Roller
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Roller Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
568-699022
Manufacturer Internal Number
TRANSFER P
Weight / LBS
0.22
Long Description
Transfer Plate; Roller; 2 Row Single Roller; 3.82" Roller Width; 0.43" Roller Diameter; Polyethylene Material; Series 568; 0.083 Feet Long; 0.88" Height; 4.53" Width; Acetal Guide Material
Height
0.88 Inch | 22.352 Millimeter
Roller Width
3.82 Inch | 97.028 Millimeter
Width
4.53 Inch | 115.062 Millimeter
Roller Diameter
0.43 Inch | 10.922 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh