SYSTEM PLAST
SYSTEM PLAST
TME-330R5MR-FM
SYSTEM PLAST SYSTEM PLAST
Description
16772
Transfer Plate; Roller; 5 Row Roller; 2.85" Roller Width; 0.43" Roller Diameter; Acetal Material; 0.242 Feet Long; 1.24" Height; 3.35" Width; Acetal Guide Material
Part #
16772
BDI #
21463361
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Roller-and-Guide-Assemblies/TME-330R5MR-FM/p/21463361
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.134
EAN
0787405125667
Product Group - BDI
M00134
Product Name
Transfer Plate
Product Type
Roller
Type of Roller
5 Row Roller
Roller Material
Acetal
Length - Feet
0.242
Guide Material
Acetal
Other Features
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Brown Roller | Extra Performance
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Roller Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
16772
Manufacturer Internal Number
16772
Weight / LBS
0.29
Long Description
Transfer Plate; Roller; 5 Row Roller; 2.85" Roller Width; 0.43" Roller Diameter; Acetal Material; 0.242 Feet Long; 1.24" Height; 3.35" Width; Acetal Guide Material
Roller Width
2.85 Inch | 72.39 Millimeter
Height
1.24 Inch | 31.496 Millimeter
Width
3.35 Inch | 85.09 Millimeter
Roller Diameter
0.43 Inch | 10.922 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh