SYSTEM PLAST
SYSTEM PLAST
VG-685-PL-8-06
SYSTEM PLAST SYSTEM PLAST
Description
VG-685-PL-8-06 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER BDWLL HD PLT 8"
Assembly; Bead and Bead Guide; Bead; 7.65" Roller Width; 0.68" Roller Diameter; Acetal Material; Series 685; 6 Feet Long; 8.38" Height; 1.47" Width; Steel Guide Material
Part #
VG-685-PL-8-06
BDI #
339036
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Roller-and-Guide-Assemblies/VG-685-PL-8-06/p/339036
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101709
Weight / Kilogram
17.21
EAN
0787405271845
Product Group - BDI
M00134
Product Name
Assembly
Product Type
Bead and Bead Guide
Type of Roller
Bead
Roller Material
Acetal
Series
685
Length - Feet
6
Guide Material
Steel
Other Features
Heavy Duty | Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-685-PL-8-06
Manufacturer Internal Number
VG-685-PL-
Weight / LBS
37.9
Long Description
Assembly; Bead and Bead Guide; Bead; 7.65" Roller Width; 0.68" Roller Diameter; Acetal Material; Series 685; 6 Feet Long; 8.38" Height; 1.47" Width; Steel Guide Material
Roller Width
7.65 Inch | 194.31 Millimeter
Width
1.47 Inch | 37.338 Millimeter
Height
8.38 Inch | 212.852 Millimeter
Roller Diameter
0.68 Inch | 17.272 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh