SYSTEM PLAST
SYSTEM PLAST
VG-686A-3.0-10
SYSTEM PLAST SYSTEM PLAST
Description
VG-686A-3.0-10 BEADED RAIL CHANNEL ; NON-RETURNABLE 2STND SPDRAIL ALUM 10FT
Assembly; Bead and Bead Guide; Double Strand Bead; 1.3" Roller Width; 0.62" Roller Diameter; Acetal Material; Series 686A-3.0; 10 Feet Long; 3.41" Height; 0.98" Width; Aluminum Guide Material
Part #
VG-686A-3.0-10
BDI #
339092
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Roller-and-Guide-Assemblies/VG-686A-3-0-10/p/339092
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101709
Weight / Kilogram
6.328
EAN
0787405498693
Product Group - BDI
M00134
Product Name
Assembly
Product Type
Bead and Bead Guide
Type of Roller
Double Strand Bead
Roller Material
Acetal
Series
686A-3.0
Length - Feet
10
Guide Material
Aluminum
Other Features
Side Guide | Operating Temperature -10 to 180 Deg F | FDA Accepted Engineered Polymer Pin | Grey Roller
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-686A-3.0-10
Manufacturer Internal Number
VG-686A-3.
Weight / LBS
13.95
Long Description
Assembly; Bead and Bead Guide; Double Strand Bead; 1.3" Roller Width; 0.62" Roller Diameter; Acetal Material; Series 686A-3.0; 10 Feet Long; 3.41" Height; 0.98" Width; Aluminum Guide Material
Height
3.41 Inch | 86.614 Millimeter
Roller Diameter
0.62 Inch | 15.748 Millimeter
Roller Width
1.3 Inch | 33.02 Millimeter
Width
0.98 Inch | 24.892 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh