SYSTEM PLAST
SYSTEM PLAST
VG-687-3.3-06
SYSTEM PLAST SYSTEM PLAST
Description
VG-687-3.3-06 BEADED LANE DIVIDER ; NON-RETURNABLE 2STRD SPDRAIL LD ALUM 6FT
Lane Divider; Bead and Bead Guide; Double Strand Bead; 1.44" Roller Width; 0.49" Roller Diameter; Acetal Material; Series 687-3.3; 6 Feet Long; 3.97" Height; 1.16" Width; Aluminum Guide Material
Part #
VG-687-3.3-06
BDI #
339109
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Roller-and-Guide-Assemblies/VG-687-3-3-06/p/339109
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
5.07
EAN
0787405498983
Product Group - BDI
M00134
Product Name
Lane Divider
Product Type
Bead and Bead Guide
Type of Roller
Double Strand Bead
Roller Material
Acetal
Series
687-3.3
Length - Feet
6
Guide Material
Aluminum
Other Features
Side Guide | Operating Temperature -10 to 180 Deg F | FDA Accepted Engineered Polymer Pin | Low Friction Roller | 2 Sided | Grey Roller
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Lane Divider
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-687-3.3-06
Manufacturer Internal Number
VG-687-3.3
Weight / LBS
11.16
Long Description
Lane Divider; Bead and Bead Guide; Double Strand Bead; 1.44" Roller Width; 0.49" Roller Diameter; Acetal Material; Series 687-3.3; 6 Feet Long; 3.97" Height; 1.16" Width; Aluminum Guide Material
Roller Diameter
0.49 Inch | 12.446 Millimeter
Height
3.97 Inch | 100.838 Millimeter
Roller Width
1.44 Inch | 36.576 Millimeter
Width
1.16 Inch | 29.464 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh