SYSTEM PLAST
SYSTEM PLAST
VG-688FLEX-1.4-05
SYSTEM PLAST SYSTEM PLAST
Description
VG-688FLEX-1.4-05 BEADED RAIL CHANNEL ; NON-RETURNABLE SPEED RAIL FLE X 5FT
Assembly; Roller and Roller Guide; Roller; 1.44" Roller Width; 0.45" Roller Diameter; Acetal Material; Series 688FLEX-1.4; 5 Feet Long; 1.9" Height; 0.86" Width; PVC Guide Material
Part #
VG-688FLEX-1.4-05
BDI #
339167
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Roller-and-Guide-Assemblies/VG-688FLEX-1-4-05/p/339167
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101709
Weight / Kilogram
1.107
EAN
0787405499898
Product Group - BDI
M00134
Product Name
Assembly
Product Type
Roller and Roller Guide
Type of Roller
Roller
Roller Material
Acetal
Series
688FLEX-1.4
Length - Feet
5
Guide Material
PVC
Other Features
Side Guide | Flexible | Operating Temperature -10 to 180 Deg F | FDA Accepted Engineered Polymer Pin | Grey Roller
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Assembly
Keyword String
Roller Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-688FLEX-1.4-05
Manufacturer Internal Number
VG-688FLEX
Weight / LBS
2.44
Long Description
Assembly; Roller and Roller Guide; Roller; 1.44" Roller Width; 0.45" Roller Diameter; Acetal Material; Series 688FLEX-1.4; 5 Feet Long; 1.9" Height; 0.86" Width; PVC Guide Material
Width
0.86 Inch | 21.844 Millimeter
Roller Width
1.44 Inch | 36.576 Millimeter
Roller Diameter
0.45 Inch | 11.43 Millimeter
Height
1.9 Inch | 48.26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh