MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB18B3W-6
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB18B3W-6 HANGER BEARING ; 1 1/2" WOOD BRG CAP FOR 6"
Half Hanger Bearing; 1-1/2" Bore; Hanger Housing; Wood; Plain Bearing; 18B | 19B Hanger Type; 2 Piece Split
Part #
CHB18B3W-6
BDI #
605506
Details
30.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB18B3W-6/p/605506
Your Price
$ 30.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.091
EAN
0697950176505
Product Group - BDI
M00134
Product Name
Half Hanger Bearing
Housing Style
Hanger
Bearing Material
Wood
Rolling Element
Plain
Hanger Type
18B | 19B
Bearing Configuration
2 Piece Split
Other Features
Furnished as Bottom Cap Only
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Manufacturer Item Number
CHB18B3W-6
Manufacturer Internal Number
CHB18B3W-6
Weight / LBS
0.2
Long Description
Half Hanger Bearing; 1-1/2" Bore; Hanger Housing; Wood; Plain Bearing; 18B | 19B Hanger Type; 2 Piece Split
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh