MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB2163W
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB2163W HANGER BEARING ; 1-1/2" BORE WOOD
Hanger Bearing; 1-1/2" Bore; Hanger Housing; Wood; Plain Bearing; 216 | 230 | 316 Hanger Type; 2 Piece Split
Part #
CHB2163W
BDI #
606591
Details
116.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB2163W/p/606591
Your Price
$ 116.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.091
EAN
0697950079257
Product Group - BDI
M00134
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
Wood
Rolling Element
Plain
Hanger Type
216 | 230 | 316
Bearing Configuration
2 Piece Split
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer Internal Number
CHB2163W
Weight / LBS
0.2
Long Description
Hanger Bearing; 1-1/2" Bore; Hanger Housing; Wood; Plain Bearing; 216 | 230 | 316 Hanger Type; 2 Piece Split
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh