MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB2165BR
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB2165BR HANGER BEARING ; 2 7/16" #216 BRONZE BRG W/OIL
Hanger Bearing; 2-7/16" Bore; Hanger Housing; Bronze; Plain Bearing; 216 | 230 | 316 Hanger Type; 2 Piece Split
Part #
CHB2165BR
BDI #
606596
Details
1511.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB2165BR/p/606596
Your Price
$ 1,511.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.861
EAN
0697950212005
Product Group - BDI
M00134
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
Bronze
Rolling Element
Plain
Hanger Type
216 | 230 | 316
Bearing Configuration
2 Piece Split
Other Features
With Oil Hole
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Manufacturer Item Number
CHB2165BR
Manufacturer Internal Number
CHB2165BR
Weight / LBS
4.1
Long Description
Hanger Bearing; 2-7/16" Bore; Hanger Housing; Bronze; Plain Bearing; 216 | 230 | 316 Hanger Type; 2 Piece Split
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh