MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB2167H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB2167H HANGER BEARING ; 3-7/16" BORE HARD IRON
Hanger Bearing; 3-7/16" Bore; Hanger Housing; Hard Iron; Plain Bearing; 216 | 230 | 316 Hanger Type; 2 Piece Split
Part #
CHB2167H
BDI #
606605
Details
572.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB2167H/p/606605
Your Price
$ 572.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
2.588
EAN
0697950079448
Product Group - BDI
M00134
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
Hard Iron
Rolling Element
Plain
Hanger Type
216 | 230 | 316
Bearing Configuration
2 Piece Split
Other Features
With Oil Hole
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Manufacturer Item Number
CHB2167H
Manufacturer Internal Number
CHB2167H
Long Description
Hanger Bearing; 3-7/16" Bore; Hanger Housing; Hard Iron; Plain Bearing; 216 | 230 | 316 Hanger Type; 2 Piece Split
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh