

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB2203H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB2203H HANGER BEARING ; 1-1/2" BORE CAST HARD IRON
Hanger Bearing; 1-1/2" Bore; Hanger Housing; Cast Hard Iron; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Part #
CHB2203H
BDI #
606611
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB2203H/p/606611
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.454
EAN
0697950212104
Product Group - BDI
M00134
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
Cast Hard Iron
Rolling Element
Plain
Hanger Type
220 | 226 | 326 | 30
Bearing Configuration
2 Piece Split
Other Features
With Oil Hole
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Manufacturer Item Number
CHB2203H
Manufacturer Internal Number
CHB2203H
Weight / LBS
1
Long Description
Hanger Bearing; 1-1/2" Bore; Hanger Housing; Cast Hard Iron; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh