MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB2203P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB2203P HANGER BEARING ; 1-1/2" BORE HDPE
Hanger Bearing; 1-1/2" Bore; Hanger Housing; HDPE; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Part #
CHB2203P
BDI #
606618
Details
135.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB2203P/p/606618
Your Price
$ 135.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.091
EAN
0697950212111
Product Group - BDI
M00134
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
HDPE
Rolling Element
Plain
Hanger Type
220 | 226 | 326 | 30
Bearing Configuration
2 Piece Split
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer Internal Number
CHB2203P
Weight / LBS
0.2
Long Description
Hanger Bearing; 1-1/2" Bore; Hanger Housing; HDPE; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh