https://www.bdiexpress.com/medias/INDM-GBRGXXX-HNGR-22-NYL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg5MXxpbWFnZS9qcGVnfGFHTXhMMmhpTVM4eE1EYzJPRFV5TXpZNU1EQXhOQzlKVGtSTkxVZENVa2RZV0ZoZlNFNUhVbDh5TWw5T1dVeGZNekF3ZURNd01DNXFjR2N8MzI2MjQ0Nzc3N2MzNDRlMmUxNjVkNTJkMTQ1NzVlYTNlMjJjYWExZGZmMGVjZmJkNTc1ZmFjY2E0NTc0ZTM0OQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB2203WN
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB2203WN HANGER BEARING ; 1-1/2" BORE NYLON
Hanger Bearing; 1-1/2" Bore; Hanger Housing; Nylon; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Part #
CHB2203WN
BDI #
606621
Details
93.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB2203WN/p/606621
Your Price
$ 93.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.091
EAN
0697950180793
Product Group - BDI
M00134
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
Nylon
Rolling Element
Plain
Hanger Type
220 | 226 | 326 | 30
Bearing Configuration
2 Piece Split
Other Features
White
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Manufacturer Item Number
CHB2203WN
Manufacturer Internal Number
CHB2203WN
Weight / LBS
0.2
Long Description
Hanger Bearing; 1-1/2" Bore; Hanger Housing; Nylon; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh