MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB2204G
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB2204G HANGER BEARING ; 2" BORE 226 STYLE
Hanger Bearing; 2" Bore; Hanger Housing; Gatke; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Part #
CHB2204G
BDI #
24024143
Details
173.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB2204G/p/24024143
Your Price
$ 173.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0
EAN
0697950079554
Product Group - BDI
M06110
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
Gatke
Rolling Element
Plain
Hanger Type
220 | 226 | 326 | 30
Bearing Configuration
2 Piece Split
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.martinsprocket.com
Long Description
Hanger Bearing; 2" Bore; Hanger Housing; Gatke; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh