https://www.bdiexpress.com/medias/INDM-GBRGXXX-HNGR-22-IR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxODd8aW1hZ2UvanBlZ3xhR0V3TDJoaE1TOHhNRFF5T0RnNE5EYzNPVEF6T0M5SlRrUk5MVWRDVWtkWVdGaGZTRTVIVWw4eU1sOUpVbDh6TURCNE16QXdMbXB3Wnd8ZDJlNTM4ZmM4NTNhOTQxYjhjYTc3MzY0NWVjNjZjMGFmMmJmNzllZDVlNDAzODcwNmZkYjM1NWEzZTQ1YjdmOQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB2204MHI-O
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB2204MHI-O HANGER BEARING ; 2" BORE HARD IRON
Hanger Bearing; 2" Bore; Hanger Housing; Hard Iron; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Part #
CHB2204MHI-O
BDI #
606626
Details
109.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB2204MHI-O/p/606626
Your Price
$ 109.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.681
EAN
0697950079592
Product Group - BDI
M00134
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
Hard Iron
Rolling Element
Plain
Hanger Type
220 | 226 | 326 | 30
Bearing Configuration
2 Piece Split
Other Features
Oil Impregnated | With Oil Hole
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Manufacturer Item Number
CHB2204MHI-O
Manufacturer Internal Number
CHB2204MHI
Weight / LBS
1.5
Long Description
Hanger Bearing; 2" Bore; Hanger Housing; Hard Iron; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh