MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB2206MSB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB2206MSB HANGER BEARING ; 3" #220 FOOD GRADE PTFE
Hanger Bearing; 3" Bore; Hanger Housing; PTFE; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Part #
CHB2206MSB
BDI #
606649
Details
1528.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB2206MSB/p/606649
Your Price
$ 1,528.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
EAN
0697950453019
Product Group - BDI
M00134
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
PTFE
Rolling Element
Plain
Hanger Type
220 | 226 | 326 | 30
Bearing Configuration
2 Piece Split
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Manufacturer Item Number
CHB2206MSB
Manufacturer Internal Number
CHB2206MSB
Weight / LBS
0.3
Long Description
Hanger Bearing; 3" Bore; Hanger Housing; PTFE; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh