MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB2207U
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB2207P HANGER BEARING ; 3 7/16IN #220 UHMW
Hanger Bearing; 3-7/16" Bore; Hanger Housing; UHMW; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Part #
CHB2207U
BDI #
606661
Details
735.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB2207U/p/606661
Your Price
$ 735.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.309
EAN
0697950212180
Product Group - BDI
M00134
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
UHMW
Rolling Element
Plain
Hanger Type
220 | 226 | 326 | 30
Bearing Configuration
2 Piece Split
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer Internal Number
CHB2207U
Weight / LBS
0.68
Long Description
Hanger Bearing; 3-7/16" Bore; Hanger Housing; UHMW; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh