https://www.bdiexpress.com/medias/INDM-GHNGRXX-BRKT-326-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQyMHxpbWFnZS9qcGVnfGFHTmxMMmhqTnk4eE1EUXlOelE1TURVek16UXdOaTlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh6TWpaZk16QXdlRE13TUM1cWNHY3wyZTJjYjZkNjYzN2MxM2ZmZmI1ZDJkMWVmYTkyNzg0ZTU1NWMxZGM2MzQzNmMwNjI5NGFhNTUyMDNmMjMzNWM1
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12CH3264
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12CH3264 BEARING HANGER ; 12" X 2" 326
Hanger; Bracket; 2" Shaft Diameter; 7-3/4" Mounting Flange to Center of Bearing; 326 Series; 13" Length; 6-1/2" Width; No Bearing Included; Use CHB2204; 1/2 Inch Mounting Hole
Part #
12CH3264
BDI #
614936
Details
379.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/12CH3264/p/614936
Your Price
$ 379.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.264
EAN
0697950091730
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
326
Bearing Included Yes/No
No
Bearing Number
CHB2204
Mounting Slot-Size
1/2 Inch
Other Features
12 Inch Conveyor Dia | Hard Iron or Bronze Bearing
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer Internal Number
12CH3264
Weight / LBS
16
Long Description
Hanger; Bracket; 2" Shaft Diameter; 7-3/4" Mounting Flange to Center of Bearing; 326 Series; 13" Length; 6-1/2" Width; No Bearing Included; Use CHB2204; 1/2 Inch Mounting Hole
Mounting Flange to Center of Bearing
7.75 Inch | 196.85 Millimeter
Length
13 Inch | 330.2 Millimeter
Width
6.5 Inch | 165.1 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh