MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12CH605
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12CH605 BEARING HANGER ; 12"X 2-7/16"STY 60 BB
Hanger; Bracket; 2-7/16" Shaft Diameter; 8-1/8" Mounting Flange to Center of Bearing; 60 Series; 17-1/2" Length; 5" Width; Bearing Included; Use CHB605; 9/16 X 1-5/16 Inch Mounting Hole
Part #
12CH605
BDI #
614939
Details
1232.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/12CH605/p/614939
Your Price
$ 1,232.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
9.07
EAN
0697950091808
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
60
Bearing Included Yes/No
Yes
Bearing Number
CHB605
Mounting Slot-Size
9/16 X 1-5/16 Inch
Other Features
12 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Manufacturer Item Number
12CH605
Manufacturer Internal Number
12CH605
Weight / LBS
20
Long Description
Hanger; Bracket; 2-7/16" Shaft Diameter; 8-1/8" Mounting Flange to Center of Bearing; 60 Series; 17-1/2" Length; 5" Width; Bearing Included; Use CHB605; 9/16 X 1-5/16 Inch Mounting Hole
Length
17.5 Inch | 444.5 Millimeter
Width
5 Inch | 127 Millimeter
Shaft Diameter
2.438 Inch | 61.925 Millimeter
Mounting Flange to Center of Bearing
8.125 Inch | 206.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh